15A Decorator Receptacle, White

Item #: 0459328

Cat #: 885-W

UPC: 785007885057

$ 8.83 EA
Company wide:
0 in stock
Documents & Guides
Sierraplex Receptacle, 15amp 125volt, Screw Terminal and, Speedwire, White

Overview

Sierraplex Receptacle, 15amp 125volt, Screw Terminal and, Speedwire, White
Also known as: 785007885057, 885-W, PAS885W

Specifications

Type: Grounding, Receptacle, Residential Grade, Decorator
Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Residential Grade, Decorator
Amps: 15
Color: White
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)