15A Hospital Grade Duplex Receptacle, 5-15R, Light Almond

Item #: 0459316

Cat #: 8200-LA

UPC: 785007820157

$ 46.68 EA
Company wide:
0 in stock
Documents & Guides
Extra Heavy Duty Hospital Grade Receptacle, Back and Side Wire, 15A, 125V, Light Almond

Overview

Extra Heavy Duty Hospital Grade Receptacle, Back and Side Wire, 15A, 125V, Light Almond
Also known as: 785007820157, 8200-LA, PAS8200LA

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15