Flush Receptacle, 30A, 125V, TT30, 2P3W

Item #: 0459311

Cat #: 3830

UPC: 785007790405

$ 34.25 EA
Company wide:
0 in stock
Documents & Guides
Str Blade Recp 2p 3w 30a 125v, 2.15" Diameter

Overview

Str Blade Recp 2p 3w 30a 125v, 2.15" Diameter
Also known as: 785007790405, 3830, PAS3830

Specifications

Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120
Color: Black
Amps: 30
Material: Thermoplastic
NEMA Configuration: TT-30R
Type: Grounding, Receptacle, Industrial Grade
Color: Black
Material: Thermoplastic
Volts AC: 120
Amps: 30
NEMA Configuration: TT-30R