Decorator Wallplate, 2-Gang, Thermoset, White, Junior Jumbo

Item #: 0459295

Cat #: SPJ262-W

UPC: 785007680683

$ 7.16 EA
Company wide:
0 in stock
2-Gang, Decorator Wallplate, Junior Jumbo Size, Material: Thermoset Plastic, Device Mount - Color/Finish: Smooh White.

Overview

2-Gang, Decorator Wallplate, Junior Jumbo Size, Material: Thermoset Plastic, Device Mount - Color/Finish: Smooh White.
Also known as: 785007680683, SPJ262-W, PASSPJ262W

Specifications

Type: Wallplate, GFCI, Decorator
Gangs: 2
Mounting: Device
Material: Plastic
Color: White
Size: Jr. Jumbo
Type: Wallplate, GFCI, Decorator
Mounting: Device
Color: White
Gangs: 2
Material: Plastic
Size: Jr. Jumbo