4-Way Toggle Switch, 15A, 120V, Brown, Grounding

Item #: 0459285

Cat #: 664-G

UPC: 785007664003

$ 31.49 EA
Company wide:
0 in stock
Switches, Panel Mount, Toggle, Contact Configuration: Four Way, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Grounding Terminals, Rated Volts: 120 Vac, Color: Brown, Grade: Standard

Overview

Switches, Panel Mount, Toggle, Contact Configuration: Four Way, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Grounding Terminals, Rated Volts: 120 Vac, Color: Brown, Grade: Standard
Also known as: 785007664003, 664-G, PAS664G

Specifications

Type: Toggle Switch, Grounding, Switch, Residential Grade, 4-Way
Color: Brown
Volts AC: 120
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, Grounding, Switch, Residential Grade, 4-Way
Volts AC: 120
Material: Thermoplastic
Color: Brown
Amps: 15