20A Single Receptacle, White

Item #: 0459262
Cat #: 5871-W
UPC: 785007587135
$ 36.37 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt White

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt White
Also known as: 785007587135, 5871-W, PAS5871W

Specifications

Volts AC: 120
Amps: 20
Type: Heavy Duty Specification Grade, Self-Grounding
Color: White
Material: Nylon
NEMA Configuration: 6-20R
Volts AC: 120
Type: Heavy Duty Specification Grade, Self-Grounding
Material: Nylon
Amps: 20
Color: White
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)