20A Specification Grade Single Receptacle, 5-20R, White

Item #: 0459244

Cat #: 5351-W

UPC: 785007535150

$ 24.32 EA
Company wide:
0 in stock
Documents & Guides
20A Specification Grade Single Receptacle, 5-20R, White

Overview

20A Specification Grade Single Receptacle, 5-20R, White
Also known as: 785007535150, 5351-W, PAS5351W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White