TURNLOK SGL RECEPT 3W 15A 125V

Item #: 0459239

Cat #: 4710

UPC: 785007471007

$ 38.92 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Single Receptacle 3wire 15amp 125v

Overview

Turnlok Single Receptacle 3wire 15amp 125v
Also known as: 785007471007, 4710, PAS4710

Specifications

Type: Grounding, Receptacle
Size: 4 in
Volts AC: 120
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: L5-15R
Type: Grounding, Receptacle
Volts AC: 120
Amps: 15
NEMA Configuration: L5-15R
Size: 4 in
Color: Black
Material: Nylon