TURNLOK DUPLEX REC 3W 15A 125V

Item #: 0459238

Cat #: 4700

UPC: 785007470000

$ 58.41 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Duplex Receptacle 3wire 15amp 125v

Overview

Turnlok Duplex Receptacle 3wire 15amp 125v
Also known as: 785007470000, 4700, PAS4700

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120
Color: Black
Amps: 15
Material: Thermoplastic
NEMA Configuration: L5-15R
Type: Grounding, Receptacle
Volts AC: 120
Amps: 15
NEMA Configuration: L5-15R
Mounting: Flush
Color: Black
Material: Thermoplastic