Decorator Wallplate, 4-Gang, Nylon, White

Item #: 0459218

Cat #: TP264-W

UPC: 785007275674

$ 22.27 EA
Company wide:
203 in stock
Documents & Guides
Wallplate, Decorator/GFCI, 4-Gang, Nylon, TradeMaster, White.

Overview

Wallplate, Decorator/GFCI, 4-Gang, Nylon, TradeMaster, White.
Also known as: 785007275674, TP264-W, PASTP264W

Specifications

Type: Wallplate, GFCI, Decorator
Mounting: Device
Size: Standard
Color: White
Gangs: 4
Material: Nylon
Type: Wallplate, GFCI, Decorator
Size: Standard
Gangs: 4
Mounting: Device
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)