Decorator Wallplate, 3-Gang, Nylon, Lt. Almond

Item #: 0459214

Cat #: TP263-LA

UPC: 785007275582

$ 12.31 EA
Company wide:
36 in stock
Wallplate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, Light Almond.

Overview

Wallplate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, Light Almond.
Also known as: 785007275582, TP263-LA, PASTP263LA

Specifications

Gangs: 3
Color: Light Almond
Type: Wallplate, GFCI, Decorator
Mounting: Device
Size: Standard
Material: Nylon
Gangs: 3
Type: Wallplate, GFCI, Decorator
Size: Standard
Color: Light Almond
Mounting: Device
Material: Nylon