Decorator Wallplate, 2-Gang, Nylon, White

Item #: 0459212

Cat #: TP262-W

UPC: 785007275537

$ 0.09 EA
Company wide:
2,028 in stock
Wallplate, Decorator/GFCI, 2-Gang, Nylon, TradeMaster, White.

Overview

Wallplate, Decorator/GFCI, 2-Gang, Nylon, TradeMaster, White.

Self-extinguishing nylon construction makes TradeMaster® wall plates virtually unbreakable.

Also known as: 785007275537, TP262-W, PASTP262W

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Gangs: 2
Size: Standard
Material: Nylon
Mounting: Device
Color: White