Decorator Wallplate, 2-Gang, Nylon, Ivory

Item #: 0459210

Cat #: TP262-I

UPC: 785007275506

$ 6.06 EA
Company wide:
0 in stock
Wallplate, Decorator/GFCI, 2-Gang, Nylon, TradeMaster, Ivory.

Overview

Wallplate, Decorator/GFCI, 2-Gang, Nylon, TradeMaster, Ivory.
Also known as: 785007275506, TP262-I, PASTP262I

Specifications

Type: Wallplate, GFCI, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Wallplate, GFCI, Decorator
Mounting: Device
Color: Ivory
Gangs: 2
Size: Standard
Material: Nylon