Duplex Receptacle Wallplate, 2-Gang, Nylon, White

Item #: 0459207

Cat #: TP82-W

UPC: 785007275254

$ 2.41 EA
Company wide:
76 in stock
Wallplate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, White

Overview

Wallplate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, White
Also known as: 785007275254, TP82-W, PASTP82W

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Gangs: 2
Size: Standard
Material: Nylon
Mounting: Device
Color: White