Decorator Wallplate, 1-Gang, Thermoplastic, White

Item #: 0459204

Cat #: TP26-W

UPC: 785007275117

$ 2.51 EA
Company wide:
3,113 in stock
1-Gang, Decorator/GFCI DeviceBWallplate, Standard Size, Thermoplastic, White.

Overview

1-Gang, Decorator/GFCI DeviceBWallplate, Standard Size, Thermoplastic, White.

The TradeMaster thermoplastic 1-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes these TradeMaster wall plates virtually unbreakable.

Also known as: 785007275117, TP26-W, PASTP26W

Specifications

Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Size: Standard
Gangs: 1