Blank Plate, Box Mounted, One Gang, White

Item #: 0459199

Cat #: TP13-W

UPC: 785007274769

$ 1.79 EA
Company wide:
25 in stock
Blank Plate, Box Mounted, One Gang, White, Thermoplastic Nylon

Overview

Blank Plate, Box Mounted, One Gang, White, Thermoplastic Nylon

Trademaster single gang with blank box wall mount wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.

Also known as: 785007274769, TP13-W, PASTP13W

Specifications

Size: Standard
Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Mounting: Box
Gangs: 1