TRADEMASTER WP 1G 1 BLANK BOX MT LA

Item #: 0459198

Cat #: TP13-LA

UPC: 785007274745

$ 1.79 EA
Company wide:
190 in stock
Trademaster Wall Plate, single gang and blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.

Overview

Trademaster Wall Plate, single gang and blank box mount, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Also known as: 785007274745, TP13-LA, PASTP13LA

Specifications

Color: Light Almond
Type: Wallplate, Blank Plate, Box Mount
Size: Standard
Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: Light Almond
Size: Standard
Material: Thermoplastic, Nylon
Type: Wallplate, Blank Plate, Box Mount
Mounting: Box
Gangs: 1