Duplex Receptacle Wallplate, 1-Gang, Nylon, Lt. Almond

Item #: 0459194

Cat #: TP8-LA

UPC: 785007274530

$ 1.21 EA
Company wide:
24 in stock
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Light Almond.

Overview

Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Light Almond.

Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.

Also known as: 785007274530, TP8-LA, PASTP8LA

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Gangs: 1
Material: Nylon
Color: Light Almond
Size: Standard
Material: Nylon
Mounting: Device
Gangs: 1