Toggle Switch Wallplate, 4-Gang, Plastic, Lt. Almond

Item #: 0459189

Cat #: TP4-LA

UPC: 785007274257

$ 9.62 EA
Company wide:
0 in stock
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond.

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond.
Also known as: 785007274257, TP4-LA, PASTP4LA

Specifications

Type: Toggle Switch, Wallplate
Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 4
Type: Toggle Switch, Wallplate
Mounting: Device
Material: Plastic
Color: Light Almond
Size: Standard
Gangs: 4