Toggle Switch Wallplate, 2-Gang, Nylon, White

Item #: 0459185

Cat #: TP2-W

UPC: 785007274134

$ 2.41 EA
Company wide:
8 in stock
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.

Self-extinguishing nylon construction makes these TradeMaster® wall plates virtually unbreakable.

Also known as: 785007274134, TP2-W, PASTP2W

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Gangs: 2
Size: Standard
Material: Nylon
Mounting: Device
Color: White