TURNLOK RECEPT SGL 3W 20A 250V

Item #: 0459178

Cat #: L620-R

UPC: 785007262056

$ 45.34 EA
Company wide:
0 in stock
Turnlok Receptacle Single 3wire 20amp 250volt

Overview

Turnlok Receptacle Single 3wire 20amp 250volt
Also known as: 785007262056, L620-R, PASL620R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: L6-20R
Type: Grounding, Receptacle
Color: Black
Volts AC: 240
NEMA Configuration: L6-20R
Mounting: Flush
Amps: 20
Material: Nylon