TURNLOK PLUG 3W 30A 125V B&W

Item #: 0459176

Cat #: L530-P

UPC: 785007253047

$ 54.02 EA
Company wide:
1 in stock
Turnlok® Plug 3-Wire 30A 125A

Overview

Turnlok® Plug 3-Wire 30A 125A
Also known as: 785007253047, L530-P, PASL530P

Specifications

Type: Grounding, Plug
Volts AC: 120
Color: Black/White
Amps: 30
Material: Nylon
NEMA Configuration: L5-30P
Type: Grounding, Plug
Color: Black/White
Material: Nylon
Volts AC: 120
Amps: 30
NEMA Configuration: L5-30P