TVSS RECP 20A 125V ALARM LA

Item #: 0459165

Cat #: 5362-LASP

UPC: 785007194401

$ 125.78 EA
Company wide:
0 in stock
Documents & Guides
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Light Almond.

Overview

Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Light Almond.
Also known as: 785007194401, 5362-LASP, PAS5362LASP, rudolph receptacle

Specifications

Color: Light Almond
Material: Nylon
Color: Light Almond
Material: Nylon