SMOOTH WP 1G S'PLEX 1G BLK IV

Item #: 0459159

Cat #: SP1426-I

UPC: 785007190144

$ 11.53 EA
Company wide:
0 in stock
Smooth Wall Plate 1gang Blank 1gang Decorator Ivory

Overview

Smooth Wall Plate 1gang Blank 1gang Decorator Ivory
Also known as: 785007190144, SP1426-I, PASSP1426I

Specifications

Type: Combination Plate, Wallplate, Blank Plate, GFCI, Decorator
Mounting: Strap
Gangs: 2
Material: Plastic
Color: Ivory
Type: Combination Plate, Wallplate, Blank Plate, GFCI, Decorator
Gangs: 2
Color: Ivory
Mounting: Strap
Material: Plastic