Duplex Receptacle Wallplate, 3-Gang, Steel, Thermoset, Ivory

Item #: 0459156

Cat #: SP83-I

UPC: 785007187649

$ 10.42 EA
Company wide:
0 in stock
Wallplate, Duplex, 3-Gang, Thermoset, Standard Size, Device Mount, Ivory

Overview

Wallplate, Duplex, 3-Gang, Thermoset, Standard Size, Device Mount, Ivory
Also known as: 785007187649, SP83-I, PASSP83I

Specifications

Gangs: 3
Type: Wallplate, Duplex
Mounting: Device
Size: Standard
Material: Plastic
Color: Ivory
Gangs: 3
Mounting: Device
Material: Plastic
Type: Wallplate, Duplex
Size: Standard
Color: Ivory