TURNLOK PLUG 4WIRE 30A 3-PH 480V

Item #: 0459154

Cat #: L1630-P

UPC: 785007163049

$ 73.44 EA
Company wide:
0 in stock
Turnlok® Plug 4-Wire 30A 3-Phase 480V

Overview

Turnlok® Plug 4-Wire 30A 3-Phase 480V
Also known as: 785007163049, L1630-P, PASL1630P

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 480
Color: Black/White
Amps: 30
Material: Nylon
NEMA Configuration: L16-30P
Type: Grounding, Plug
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30P
Phase: 3
Color: Black/White
Material: Nylon