TURNLOK CONNECTOR 4W 30A 3P 250V

Item #: 0459143

Cat #: L1530-C

UPC: 785007153095

$ 144.80 EA
Company wide:
0 in stock
Turnlok® Connector 4-Wire 30A 3-Phase 250V

Overview

Turnlok® Connector 4-Wire 30A 3-Phase 250V
Also known as: 785007153095, L1530-C, PASL1530C

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 30
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-30R
Type: Grounding, Connector
Amps: 30
Material: Nylon
Color: Black/White
Volts AC: 250
NEMA Configuration: L15-30R