TURNLOK PLUG 4WIRE 20A 3-PH 250V

Item #: 0459142

Cat #: L1520-P

UPC: 785007152043

$ 56.60 EA
Company wide:
0 in stock
Turnlok® Plug 4-Wire 20A 3-Phase 250V

Overview

Turnlok® Plug 4-Wire 20A 3-Phase 250V
Also known as: 785007152043, L1520-P, PASL1520P

Specifications

Type: Grounding, Plug
Phase: 3
Color: Black/White
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-20P
Type: Grounding, Plug
Color: Black/White
Volts AC: 250
NEMA Configuration: L15-20P
Phase: 3
Amps: 20
Material: Nylon