MAN CTRLR 15A SPDT MMNTRY W/WH TOG

Item #: 0459135

Cat #: 1250-W

UPC: 785007125146

$ 59.37 EA
Company wide:
0 in stock
Documents & Guides
15 amps, 120/277 volts, Single Pole, Double Throw Switch, Momentary Contact Three Position, White.

Overview

15 amps, 120/277 volts, Single Pole, Double Throw Switch, Momentary Contact Three Position, White.
Also known as: 785007125146, 1250-W, PAS1250W

Specifications

Volts DC: 24
Mounting: Box
Poles: 1
Amps: 15, 3
Color: White
Volts AC Range: 120 - 277
Volts DC: 24
Poles: 1
Color: White
Mounting: Box
Amps: 15, 3
Volts AC Range: 120 - 277