15A Commercial Grade Duplex Receptacle, 5-15R, White

Item #: 0459120

Cat #: CR15-W

UPC: 785007119084

$ 3.52 EA
Company wide:
0 in stock
Commercial Spec Grade Duplex Receptacle Side Wire 15amp 125volt White

Overview

Commercial Spec Grade Duplex Receptacle Side Wire 15amp 125volt White
Also known as: 785007119084, CR15-W, PASCR15W

Specifications

Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Amps: 15
Color: White
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)