This product has been discontinued.

Cable Tie, 5.6L (142mm), Intermediate, N
Item #: 0459078
Cat #: PLT1.5I-M120
UPC: 074983550029
Company wide:
0
in stock
Discontinued
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 12, black.
Overview
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 12, black.
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 12, black.
Also known as: 074983550029, PLT1.5I-M120, PDTPLT1.5IM120
Specifications
| Width: | 0.142 in |
| Color: | Black |
| Diameter: | 1.380 in |
| Weight Capacity: | 40 lbs |
| Length: | 5.600 in |
| Size: | Intermediate |
| Material: | Nylon 12 |
| Product Thickness: | 0.045 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.142 in |
| Diameter: | 1.380 in |
| Length: | 5.600 in |
| Material: | Nylon 12 |
| Family / Style: | Pan-Ty® |
| Color: | Black |
| Weight Capacity: | 40 lbs |
| Size: | Intermediate |
| Product Thickness: | 0.045 in |