2
more

Wiring Duct Wire Retainer, Type G/H, for 2" Wide Panduct, 2" - 4" High
Item #: 0459074
Cat #: WR2-C
UPC: 074983685998
$ 1.14 EA
Company wide:
49
in stock
Documents & Guides
Wiring Duct Wire Retainer, Type G/H, for 2 Inch Wide Panduct, 2 to 4 Inch High, ABS Material, Black
Overview
Wiring Duct Wire Retainer, Type G/H, for 2 Inch Wide Panduct, 2 to 4 Inch High, ABS Material, Black
The WR2-C ABS Wire Retainer for 2" Wiring Duct can be inserted between the fingers of type G and H wiring ducts to contain wiring when the cover is removed. Adjustable height. For 2" (50.8 mm) wide wiring duct that has a height of 2" – 4" (50.8 mm – 101.6 mm)
Also known as: 074983685998, WR2-C, PDTWR2C
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |