Deep Feed Thru Device Box, Aluminum, 1"

Item #: 0459003

Cat #: FDC-3

UPC: 783936150093

$ 126.34 EA
Company wide:
0 in stock
Documents & Guides
Deep Feed Thru Device Box, Aluminum, 1 Inch

Overview

Deep Feed Thru Device Box, Aluminum, 1 Inch

Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers.

Also known as: 783936150093, FDC-3, KILFDC3

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Size: 1 in
Material: Aluminum
Size: 1 in
Material: Aluminum