STEEL STAPLE 9/16 IN, 500/5000 PACK

Item #: 0458789

Cat #: 17-132

UPC: 783786171323

$ 0.15 EA
Company wide:
0 in stock
Documents & Guides
Staples, Cable, Size 9/16 Inch, Height 1-1/8 Inch, Width 37/64 Inch, Steel, For use with 3-Wire #10 or #12 B X NM-B/ UF up to 37/64 Inch Wide, Pack of 5,000

Overview

Staples, Cable, Size 9/16 Inch, Height 1-1/8 Inch, Width 37/64 Inch, Steel, For use with 3-Wire #10 or #12 B X NM-B/ UF up to 37/64 Inch Wide, Pack of 5,000
Also known as: 783786171323, 17-132, THB17132

Specifications

Length: 9/16 in
Color: Almond
Material: Steel
Length: 9/16 in
Material: Steel
Color: Almond