Cu Fuse Clip 60a-600v T

Item #: 0458778

Cat #: M-2435

UPC: 783669613001

$ 12.06 EA
Company wide:
0 in stock
Documents & Guides
Copper Fuse Clip, Class R Wire Reinforced, 600 V, 60 Amps

Overview

Copper Fuse Clip, Class R Wire Reinforced, 600 V, 60 Amps
Also known as: 783669613001, M-2435, ILSM2435

Features & Benefits

  • Supplied with permanently installed steel spring for tighter grip and positive contact
  • Can be used with either knife or ferrule type fuses
  • Spring is heat treated and plated to prevent hydrogen embrittlement

Specifications

Type: Fuse Clip
Standards: California Proposition 65
Type: Fuse Clip
Standards: California Proposition 65