Liquidtight Connector, Adjustable to 90°, 3/8", Non-Metallic

Item #: 0458662

Cat #: PS0389NBK

UPC: 783585525426

Company wide:
395 in stock
Documents & Guides
Liquidtight Connector, Adjustable to 90°, 3/8 Inch, Non-Metallic, For Use With PolyTuff I and PolyTuff II Conduit, 1 per SKU, 25 per carton

Overview

Liquidtight Connector, Adjustable to 90°, 3/8 Inch, Non-Metallic, For Use With PolyTuff I and PolyTuff II Conduit, 1 per SKU, 25 per carton

Liquidtight tubing is designed to house and permanently protect underground cable from moisture, grit, rodents and other environmental hazards that can damage the cable over time. The Kellems brands of liquidtight — PolyTuff® I conduit and PolyTuff® II tubing —feature non-metallic, PVC-based construction, avoiding the challenges of corrosion while providing high strength, superior flexibility and outstanding handleability. When compared to metals, they can be deployed in flexible directions, even accommodating tight turns. They can be cut cleanly with no damaging jagged edges, and help avoid costly fatigue and section separation issues. Sizes are available from ?" to 2" in diameter. Kellems liquidtight conduit pairs with nylon connectors that are completely non-conductive, corrosion resistant and easier to install than metallic liquidtight fittings. They feature a patented SwivelLok® design that eliminates the need for separate straight, 45-degree and 90-degree fittings by providing a full range in one device. In addition, these Kellems non-metallic connectors have a unique design which allows UL 50 ratings of 3R, 4X, 12 and 13.

Also known as: 783585525426, PS0389NBK, KELPS0389NBK

Features & Benefits

  • Nylon compression nut has a tapered dome to tighten ferrule onto conduit
  • Neoprene O-ring provides liquidtight seal
  • Non integral ferrule provides conduit seal and pullout protection
  • Swiveled to any position from straight to 90°

Specifications

Color: Black
Diameter: 3/8 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 3/8 in