Weatherproof Cover, 1-Gang, Single Receptacle, Vertical FS/FD Mount, Non-Metallic, Gray

Item #: 0458652

Cat #: WP1

UPC: 783585392271

Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Type: Single Receptacle, For Use With 20/30 Amp and 3/4/5 Wire Insulgrip Inlets and Flanged Outlets, Aluminum

Overview

Weatherproof Cover, 1-Gang, Type: Single Receptacle, For Use With 20/30 Amp and 3/4/5 Wire Insulgrip Inlets and Flanged Outlets, Aluminum

This 1-gang weatherproof cover is designed to protect 15A Twist-Lock devices in demanding indoor and outdoor environments. Made from durable, corrosion-resistant gray thermoplastic, it provides reliable long-term performance while helping safeguard flanged receptacles and inlets from the elements. Engineered for use with 15 amp 2- and 3-wire devices and single receptacles with a 1.40 inch face diameter, this standard product is a dependable solution for commercial, industrial, and utility applications.

Also known as: 783585392271, WP1, KELWP1

Features & Benefits

  • Gray thermoplastic, corrosion resistant
  • Used with Single Receptacles with Face Dia. 1.40" (35.6)

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Color: Gray
Material: Aluminum
Gangs: 1