Angled Plug, 50A, 3PH 350V AC, 15-30P, 3P4W

Item #: 0458632

Cat #: HBL8452C

UPC: 783585015170

Company wide:
0 in stock
Documents & Guides
HUBBELL HBL8452C ANG PLG 15-5

Overview

HUBBELL HBL8452C ANG PLG 15-5
Also known as: 783585015170, HBL8452C, KELHBL8452C

Features & Benefits

  • Gripping ribs provide secure gripping area
  • Supertough nylon housing
  • Catalog number, ratings and certifications molded in face

Specifications

Type: Grounding, Industrial Grade, Angle, Plug, Plugs
Color: Black, White
Volts AC: 250
Amps: 50
Material: Nylon
NEMA Configuration: 15-30P
Type: Grounding, Industrial Grade, Angle, Plug, Plugs
Volts AC: 250
Material: Nylon
Color: Black, White
Amps: 50
NEMA Configuration: 15-30P