SW Canopy SPST Mtl Tog 6/3A 125/250V NP

Item #: 0458319

Cat #: 452-BOX

UPC: 032664232602

$ 9.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, Toggle switch, 3A, 6A, 125/250V, Metal bat handle, Metal, Canopy, Polycarbonate, SPST

Overview

Eaton toggle switch, Toggle switch, 3A, 6A, 125/250V, Metal bat handle, Metal, Canopy, Polycarbonate, SPST
Also known as: 032664232602, 452-BOX, CWD452BOX

Specifications

Amps: 6, 3
Type: Switch
Material: Polycarbonate
Color: Metallic
Poles: 1
Mounting: Wall
Amps: 6, 3
Material: Polycarbonate
Poles: 1
Type: Switch
Color: Metallic
Mounting: Wall