Weld 4" Oct Ext Rings - 1 1/2" D

Item #: 0458225

Cat #: 4-OW-EXT-SPL

UPC: 781720055401

$ 17.00 EA
Company wide:
0 in stock
Documents & Guides
Bowers 4owextspl 4" Oct Ext R ing

Overview

Bowers 4owextspl 4" Oct Ext R ing
Also known as: 781720055401, 4-OW-EXT-SPL, STL4OWEXTSPL

Specifications

Material: Steel
Material: Steel