
$ 44.19 EA
Company wide:
0
in stock
Documents & Guides
Masonry Box, 1 Gang, 3 1/2 Inch Deep, Cubic Inches: 22"
Overview
Masonry Box, 1 Gang, 3 1/2 Inch Deep, Cubic Inches: 22"
Also known as: 781720004935, 1-MB, STL1MB, Masonry box
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 22 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Cubic Inches: | 22 in³ |