ETN HFDE308032L Series C, F-frame M

Item #: 0458137

Cat #: HFDE308032L

UPC: 786685112541

$ 9658.72 EA
Company wide:
0 in stock

Overview

CUT HFDE308032L Series C F-f
Also known as: 786685112541, HFDE308032L, CUTHFDE308032L

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600