TERMINAL BLOCK WH DIN MT

Item #: 0458136

Cat #: NDNV4-WH

UPC: 051712590969

$ 20.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series NDN DIN-rail feedthrough, 600 V, 30 A, 4-pole, 6-32 TPI Screw, 35 mm DIN Rail, C-Rail, White

Overview

Eaton Bussmann series NDN DIN-rail feedthrough, 600 V, 30 A, 4-pole, 6-32 TPI Screw, 35 mm DIN Rail, C-Rail, White

Eaton's Bussmann series panel mount terminal blocks are available in double row terminal blocks and multi-pole terminal blocks. Double row terminal blocks are made up to 36-poles and available in a variety of voltage and ampacity ratings. Multi-pole panel mount terminal blocks provide a compact, high density circuit connection solution without the necessity of a mounting rail. These products are designed to be nested together to form one string of circuit connections.

Also known as: 051712590969, NDNV4-WH, BUSNDNV4WH

Specifications

Type: Terminal Block
Mounting: DIN Rail
Amps: 30
Color: White
Volts AC: 600
Type: Terminal Block
Amps: 30
Volts AC: 600
Mounting: DIN Rail
Color: White