Class G Fuse Block, 2-Pole, 25-30A, 480V, Box Terminal

Item #: 0458127

Cat #: BG3032B

UPC: 051712736589

$ 365.45 EA
Company wide:
0 in stock
Documents & Guides
Class G Fuse Block, 2-Pole, 25-30A, 480V, Box Terminal, Use with Bussman SC fuses.

Overview

Class G Fuse Block, 2-Pole, 25-30A, 480V, Box Terminal, Use with Bussman SC fuses.
Also known as: 051712736589, BG3032B, BUSBG3032B

Specifications

Volts AC: 480
Poles: 2
Type: Fuse Block
Material: Thermoplastic
Class: G
Volts AC: 480
Type: Fuse Block
Class: G
Poles: 2
Material: Thermoplastic