20A Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 0458121

Cat #: MDL-20

UPC: 051712724593

$ 3.63 EA
Company wide:
867 in stock
Documents & Guides
Fuse, 20 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS (Ordered In Multiples of 5)

Overview

Fuse, 20 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS (Ordered In Multiples of 5)

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712724593, MDL-20, BUSMDL20

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Amps: 20
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 20
Volts AC: 32
Length: 1.250 in