2 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V

Item #: 0458108

Cat #: GMF-2

UPC: 051712716796

$ 15.86 EA
Company wide:
5 in stock
Documents & Guides
2 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders

Overview

2 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders
Also known as: 051712716796, GMF-2, BUSGMF2

Specifications

Volts AC: 300
Speed: Time Delay, Slow Blow
Type: Non-Rejecting
Amps: 2
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Non-Rejecting
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 2