Fuse, 2 Amp Fast-Acting Glass, 1/4" x 1", 250V

Item #: 0458105

Cat #: AGX-2

UPC: 051712704762

$ 1.73 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

2 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704762, AGX-2, BUSAGX2

Specifications

Speed: Fast Acting
Length: 1 in
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Length: 1 in
Material: Glass
Amps: 2
Interrupt Rating AC: 10 kA