Small Dimension Fast Acting Rejection Fuse, Nickel Plated Brass Cap

Item #: 0458104

Cat #: AGX-1

UPC: 051712704748

$ 2.10 EA
Company wide:
0 in stock
Documents & Guides
Small Dimension Fast Acting Rejection Fuse, Nickel Plated Brass Caps, 1 A, 250 VAC, 35 A, 10 kA, Cylindrical

Overview

Small Dimension Fast Acting Rejection Fuse, Nickel Plated Brass Caps, 1 A, 250 VAC, 35 A, 10 kA, Cylindrical

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704748, AGX-1, BUSAGX1

Specifications

Speed: Fast Acting
Amps: 1
Type: Glass, Electronic
Length: 1 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Type: Glass, Electronic
Diameter: 1/4 in
Mounting: Cartridge
Amps: 1
Length: 1 in
Volts AC: 250