AGC GLASS FUSE - 1/4 x 1-1/4 - 25 AMP *** Discontinued ***

Item #: 0458101
Cat #: AGC-25
UPC:
Call for price
Company wide:
0 in stock
25A 125V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse *** Discontinued ***

Overview

25A 125V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse *** Discontinued ***
Also known as: AGC-25, BUSAGC25

Specifications

Length: 1 1/4 in
Opening: Fast-Acting
Type: Glass, Electronic
Diameter: 1/4 in
Amps: 25
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Length: 1 1/4 in
Type: Glass, Electronic
Amps: 25
Mounting: Cartridge
Opening: Fast-Acting
Diameter: 1/4 in
Volts AC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)