ETN HFDE316032L Series C, F-frame M

Item #: 0458098

Cat #: HFDE316032L

UPC: 786685112558

$ 11697.00 EA
Company wide:
0 in stock

Overview

CUT HFDE316032L Series C F-f
Also known as: 786685112558, HFDE316032L, CUTHFDE316032L

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Amps: 60
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 60